Zoro Homepage

Tension Gage, Dial, Ind Hand, 30-300

  • Mfr # 546-138

  • Zoro # G7781763


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Features
can measure dynamic tension in Newton (N) units
Standards
0.3N - 3N
Dial Color
Black
Overall Height
2
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-138
Zoro #
G7781763
UPC #
603908346135
Country of Origin
Japan

Dimensions

Overall Height
2
Width
3.5
Height
2
Length
5
Overall Length
5
Overall Width
3.5

Details

Features
can measure dynamic tension in Newton (N) units
Item
DIAL TENSION GAGE W/IND HAND 30-300
Standards
0.3N - 3N
Dial Color
Black
Weight
0.5

Description

Tension Gage,Dial,Ind Hand,30-300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.