Zoro Homepage

Test Block, 64-69 Hr30N

  • Mfr # 64BAA128

  • Zoro # G7801348


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4
Color
Silver
Width (In.)
3
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64BAA128
Zoro #
G7801348
UPC #
603908174370
Country of Origin
United States

Dimensions

Length (In.)
4
Width (In.)
3
Height (In.)
0.5
Overall Length
4
Overall Width
3
Overall Height
0.5

Details

Item
TEST BLOCK 64-69 HR30N
Color
Silver
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Weight
1

Description

Test Block,64-69 Hr30N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.