Zoro Homepage

Test Block, 70-73 Hra

  • Mfr # 64BAA161

  • Zoro # G7801409


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Color
Silver
Width (In.)
3
Height (In.)
0.5
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64BAA161
Zoro #
G7801409
UPC #
603908217947
Country of Origin
United States

Dimensions

Width (In.)
3
Height (In.)
0.5
Length (In.)
4
Overall Width
3
Overall Length
4
Overall Height
0.5

Details

Item
TEST BLOCK 70-73 HRA
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Color
Silver
Weight
1

Description

Test Block,70-73 Hra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.