Zoro Homepage

Test Block, 75-77 Hr15N

  • Mfr # 64HAA252

  • Zoro # G7801302


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Color
Silver
Height (In.)
0.5
Width (In.)
3
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA252
Zoro #
G7801302
UPC #
603908218043
Country of Origin
United States

Dimensions

Height (In.)
0.5
Width (In.)
3
Length (In.)
4
Overall Height
0.5
Overall Width
3
Overall Length
4

Details

Item
TEST BLOCK 75-77 HR15N
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Color
Silver
Weight
1

Description

Test Block,75-77 Hr15N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.