Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Block, Knoop, 700Hk/100Gf

  • Mfr # 64HAA417

  • Zoro # G7799123


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.5
Special Features
micro-vickers/vickers hardness testing machine
Width (In.)
2
Color
Silver
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64HAA417
Zoro #
G7799123
UPC #
603908228110
Country of Origin
United States

Dimensions

Height (In.)
1.5
Width (In.)
2
Length (In.)
4

Details

Item
KNOOP TEST BLOCK 700HK/100GF
Special Features
micro-vickers/vickers hardness testing machine
Color
Silver

Description

Test Block,Knoop,700Hk/100Gf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.