Zoro Homepage

Test Block, Vickers, 400Hv, 500Gf

  • Mfr # 64HAA396

  • Zoro # G7800331


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.5
Length (In.)
4
Width (In.)
2
Color
Silver
Special Features
micro-vickers/vickers hardness testing machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA396
Zoro #
G7800331
UPC #
603908226727
Country of Origin
United States

Dimensions

Height (In.)
1.5
Length (In.)
4
Width (In.)
2

Details

Item
VICKERS TEST BLOCK 400HV, 500GF
Color
Silver
Special Features
micro-vickers/vickers hardness testing machine

Description

Test Block,Vickers,400Hv,500Gf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.