Zoro Homepage

Test Block, Vickers, 500Hv, 100Gf

  • Mfr # 64HAA379

  • Zoro # G7800359


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4
Height (In.)
1.5
Color
Silver
Width (In.)
2
Special Features
micro-vickers/vickers hardness testing machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA379
Zoro #
G7800359
UPC #
603908228103
Country of Origin
United States

Dimensions

Length (In.)
4
Height (In.)
1.5
Width (In.)
2

Details

Item
VICKERS TEST BLOCK 500HV, 100GF
Color
Silver
Special Features
micro-vickers/vickers hardness testing machine

Description

Test Block,Vickers,500Hv,100Gf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.