Test Block, Vickers, 600Hv/500Gf
Mfr # 64HAA398
Zoro # G7800368
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4
Height (In.)
1.5
Width (In.)
2
Special Features
micro-vickers/vickers hardness testing machine
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64HAA398
Zoro #
G7800368
UPC #
603908254782
Country of Origin
United States
Dimensions
Length (In.)
4
Height (In.)
1.5
Width (In.)
2
Details
Item
VICKERS TEST BLOCK 600HV/500GF
Special Features
micro-vickers/vickers hardness testing machine
Color
Silver
Description
Test Block,Vickers,600Hv/500Gf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.