Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Block, Vickers, 800Hv, 500Gf

  • Mfr # 64HAA400

  • Zoro # G7800383


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2
Special Features
micro-vickers/vickers hardness testing machine
Height (In.)
1.5
Color
Silver
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA400
Zoro #
G7800383
UPC #
603908226734
Country of Origin
United States

Dimensions

Width (In.)
2
Height (In.)
1.5
Length (In.)
4

Details

Item
VICKERS TEST BLOCK 800HV, 500GF
Special Features
micro-vickers/vickers hardness testing machine
Color
Silver

Description

Test Block,Vickers,800Hv,500Gf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.