
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-503-10T
Zoro #
G7776769
UPC #
603908354109
Country of Origin
Japan
Dimensions
Overall Height
2
Overall Width
3.5
Width
3.5
Length
5.5
Overall Length
5.5
Height
2
Details
Features
fully adjustable bezel/dial face
Item
TI-612T
Standards
0.2mm
Dial Color
Silver
Weight
0.5
Description
Test Indicator,612T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.