Zoro Homepage
This item is Discontinued.
Mitutoyo Test Indicator, Dial 513-512

Test Indicator, Dial (Discontinued)

  • Mfr # 513-512
  • Zoro # G7776881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-512
Zoro #
G7776881
UPC #
603908350538
Country of Origin
Japan

Dimensions

Overall Width
3.5
Overall Height
3
Length
5.5
Width
3.5
Height
3
Overall Length
5.5

Details

Features
fully adjustable bezel/dial face
Item
DIAL TEST INDICATOR
Dial Color
Silver
Standards
.02"
Weight
0.5

Description

Test Indicator,Dial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.