
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-528
Zoro #
G7776863
UPC #
603908354574
Country of Origin
Japan
Dimensions
Width
3.5
Overall Width
3.5
Length
5.5
Height
3
Overall Height
3
Overall Length
5.5
Details
Features
fully adjustable bezel/dial face
Item
DIAL TEST INDICATOR
Dial Color
Silver
Standards
.04"
Weight
0.5
Description
Test Indicator,Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.