Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tg-3/19-32+H1934

  • Mfr # 155-129

  • Zoro # G7767258


product price: $36.15
/ea

Key Features

Width
2
Overall Height
0.5
Height
0.5
Overall Length
5
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155-129
Zoro #
G7767258
UPC #
603908047643
Country of Origin
Japan

Dimensions

Width
2
Overall Height
0.5
Height
0.5
Overall Length
5
Overall Width
2
Length
5

Details

Item
TG-3/19-32
Weight
0.05
Standards
19 - 32mm
Features
with a knurled clamp
Color
Silver

Description

Tg-3/19-32+H1934

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.