Zoro Homepage

Thickness Gage

  • Mfr # 184-301S

  • Zoro # G7769330


product price: $74.99
/ea

Key Features

Features
each leaf is detachable
Standards
0.05 - 1mm
Height
1
Color
Silver
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184-301S
Zoro #
G7769330
UPC #
603908406761
Country of Origin
Japan

Dimensions

Height
1
Overall Height
1
Overall Length
7.5
Overall Width
1

Details

Item
THICKNESS GAGE
Features
each leaf is detachable
Standards
0.05 - 1mm
Color
Silver
Weight
0.5

Description

Thickness Gage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.