Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547-316A
Zoro #
G7781921
UPC #
603908522096
Country of Origin
Japan
Dimensions
Overall Height
3.5
Overall Length
5
Overall Width
3
Height
3.5
Width
3
Length
5
Details
Item
Digitmatic Thickness Gage
Weight
1.1
Standards
0-10mm
Color
Silver
Description
Thickness Gage,Digimatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.