
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547-320A
Zoro #
G7781842
UPC #
603908514916
Country of Origin
Japan
Dimensions
Overall Height
2
Overall Width
6.5
Width
6.5
Height
2
Length
9
Overall Length
9
Details
Item
DIGIMATIC THICKNESS GAGE/IDC
Weight
1
Color
Black
Standards
0-10mm
Features
Wide range of application with various types of measuring faces (on the spindle and anvil)
Description
Thickness Gage,Digimatic,Idc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.