Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Thickness Gage, Range 0 -1 In, NIST 7304SCERT

Thickness Gage, Range 0 -1 In, NIST (Discontinued)

  • Mfr # 7304SCERT
  • Zoro # G6852553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7304SCERT
Zoro #
G6852553
UPC #
-
Country of Origin
Japan

Dimensions

Throat Depth
30 mm
Flat Contact Dia.
0.248 in
Anvil Diameter
0.375 in
Dimension Type
Inch

Details

Resolution (In.)
0.001
Dial Reading
0-100
Accuracy
+/-0.002 in
Construction
Standard, Ceramic Spindle/Anvil
Includes
Certificate Of Calibration Traceable To NIST
Contact Type
Flat Anvil
Features
Quick And Efficient Means Of inspection With The Grip Handle, Thumb Trigger And Spring Loaded Spindle
Item
Dial Thickness Gauge
Range (In.)
0 - 1
Long Form Calibration Certificate
Yes
Range
0 in to 1 in
Operation Type
Mechanical
Contact Material
Ceramic
Maximum Measuring Force
2 N
Graduations
0.001 in
Included Certification
Long-Form Calibration Certificate Traceable to NIST
Minimum Measurement - Inch
0.001 in
Grip Style
Ergonomic Grip
Anvil Shape
Flat
Actuation Type
Trigger
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in

Description

Dial Thickness Gauge, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate Yes, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dial Reading 0-100, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 30 mm, Anvil Diameter 0.375 in, Construction Standard, Ceramic Spindle/Anvil, Grip Style Ergonomic Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.