Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, Steel, 0 to 0.47 Range

  • Mfr # 547-561S

  • Zoro # G9244094


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
0 to 0.47
Dial Reading
0 to 0.47
Range (mm)
0 to 12
Resolution (mm)
0.01
Locking Device
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-561S
Zoro #
G9244094
UPC #
-
Country of Origin
Japan

Dimensions

Throat Depth
20 mm
Battery Size
Silver Oxide Cell SR44
Dimension Type
Inch/Metric
Anvil Diameter
0.256 in

Details

Range (In.)
0 to 0.47
Dial Reading
0 to 0.47
Range (mm)
0 to 12
Resolution (mm)
0.01
Locking Device
No
Contact Type
Steel
Construction
Steel
Item
Digital Thickness Gauge
Accuracy
+/- 0.001 in
Includes
Case
Resolution (In.)
0.0005
Number of Leaves
0
Long Form Calibration Certificate
No
Display Type
LCD
Compatible SPC Cable
Mfr. No. 905338
Includes Battery
Yes
Operation Type
Digital
Data Output Type
Cabled
Case Type
Plastic Case
Maximum Measurement - Inch
0.4700 in
Minimum Measurement - Inch
0.0005 in
Maximum Measuring Force
1.5 N
Anvil Shape
Point
Resolution
0.0005 in, 0.01 mm
Minimum Measurement - mm
0.01 mm
Maximum Measurement - mm
12 mm
SPC Output
Yes
Contact Material
Steel
Includes Case
Yes
Grip Style
Convenient Grip
Actuation Type
Trigger
Range
0 in to 1/2 in, 0 mm to 12 mm
Range - Inch
0 to 0.47
Battery Type
Silver Oxide Cell SR44
Actuation Style
Trigger
Millimeters Measured - Maximum
12 mm
Inches Measured - Minimum
0.0005 in
Inches Measured - Maximum
0.47 in
Millimeters Measured - Minimum
0.01 mm

Description

Digital Thickness Gauge, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Actuation Type Trigger, Anvil Shape Point, Contact Material Steel, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.4700 in, Maximum Measurement - mm 12 mm, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0.01 mm, Operation Type Digital, Range 0 in to 1/2 in, 0 mm to 12 mm, Throat Depth 20 mm, Anvil Diameter 0.256 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.