Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-256
Zoro #
G1831785
UPC #
603908369158
Country of Origin
China
Dimensions
Size of Leaves
1/2 in x 6 in
Blade Length
6 in
Maximum Thickness - Inch
0.015 in
Minimum Thickness - Inch
0.0015 in
Blade Width
1/2 in
Thickness Range
0.0015 in to 0.015 in
Dimension Type
Inch
Details
Range (In.)
0.0015/0.0150
Construction
Steel Case With Folding Leaves
Leaves
Straight
Locking Device
Yes
Number of Leaves
8
Item
Feeler Gauge Set
Markings
Inch
Tolerance
+/-0.0003 in
Finish
Unfinished
Non-Marring
No
Blade Material
Steel
Color
Silver
Non-Magnetic
No
Holder Material
Steel
Included Blades
0.015 in, 0.02 in, 0.03 in, 0.04 in, 0.08 in, 0.1 in, 0.12 in, 0.15 in
Number of Feeler Blades
8
Blade Style
Long Blade
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 6 in, Blade Material Steel, Blade Style Long Blade, Dimension Type Inch, Maximum Thickness - Inch 0.015 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 8, Thickness Range 0.0015 in to 0.015 in, Tolerance +/-0.0003 in, Blade Width 1/2 in, Color Silver, Holder Material Steel, Included Blades 0.015 in, 0.02 in, 0.03 in, 0.04 in, 0.08 in, 0.1 in, 0.12 in, 0.15 in, Locking Device Yes, Markings Inch, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.