Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-251
Zoro #
G1385763
UPC #
603908192619
Country of Origin
China
Dimensions
Size of Leaves
1/2 in x 3 in
Minimum Thickness - Inch
0.002 in
Blade Length
3 in
Thickness Range
0.002 in to 0.035 in
Maximum Thickness - Inch
0.035 in
Blade Width
1/2 in
Dimension Type
Inch
Details
Construction
Steel Case With Folding Leaves
Locking Device
Yes
Number of Leaves
26
Item
Feeler Gauge Set
Range (In.)
0.002/0.035
Leaves
Straight
Tolerance
+/-0.0002 in
Non-Marring
No
Number of Feeler Blades
26
Included Blades
0.02 thru 0.18 in by 0.01 in Step Plus 0.022 in, 0.024 in, 0.025 in, 0.028 in, 0.030 in, 0.032 in, 0.035 in
Blade Style
Short Blade
Markings
Inch
Non-Magnetic
No
Holder Material
Steel
Finish
Unfinished
Color
Silver
Blade Material
Steel
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Maximum Thickness - Inch 0.035 in, Minimum Thickness - Inch 0.002 in, Non-Marring No, Number of Feeler Blades 26, Thickness Range 0.002 in to 0.035 in, Tolerance +/-0.0002 in, Blade Width 1/2 in, Color Silver, Holder Material Steel, Included Blades 0.02 thru 0.18 in by 0.01 in Step Plus 0.022 in, 0.024 in, 0.025 in, 0.028 in, 0.030 in, 0.032 in, 0.035 in, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.