Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Thickness Gage, Tapered, 0.0015-0.0250 In 950-252

Thickness Gage, Tapered, 0.0015-0.0250 In (Discontinued)

  • Mfr # 950-252
  • Zoro # G1167031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-252
Zoro #
G1167031
UPC #
603908192626
Country of Origin
China

Dimensions

Size of Leaves
1/2 in x 3 in
Blade Length
3 in
Minimum Thickness - Inch
0.0015 in
Blade Width
1/4 in
Maximum Thickness - Inch
0.025 in
Thickness Range
0.0015 in to 0.025 in
Dimension Type
Inch

Details

Item
Tapered Feeler Gauge Set
Construction
Steel Case With Folding Leaves
Range (In.)
0.0015/0.0250
Leaves
Tapered
Locking Device
Yes
Number of Leaves
26
Blade Style
Tapered Blade
Included Taper Gauge Range
0.0015 in to 0.025 in
Color
Silver
Non-Magnetic
No
Markings
Inch
Finish
Unfinished
Number of Feeler Blades
26
Non-Marring
No
Holder Material
Steel
Blade Material
Steel
Tolerance
+/-0.0004 in
Included Blades
0.002 thru 0.025 in by 0.001 in Step Plus 0.0015 in, 0.0025 in

Description

Tapered Feeler Gauge Set, Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Inch, Maximum Thickness - Inch 0.025 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 26, Thickness Range 0.0015 in to 0.025 in, Tolerance +/-0.0004 in, Blade Width 1/4 in, Color Silver, Holder Material Steel, Included Blades 0.002 thru 0.025 in by 0.001 in Step Plus 0.0015 in, 0.0025 in, Included Taper Gauge Range 0.0015 in to 0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.