Zoro Homepage

Thimble Micrometer, Ratchet, 100mm

  • Mfr # 293-247-30

  • Zoro # G7771832


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
75 to 100mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-247-30
Zoro #
G7771832
UPC #
603908585794
Country of Origin
Japan

Details

Item
Coolant-proof Micrometer
Resolution
0.001mm
Range
75 to 100mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet

Description

Thimble Micrometer,Ratchet,100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.