
Thimble Micrometer, Ratchet, Spc 75mm
Mfr # 293-236-30
Zoro # G7771710
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Range
50 to 75mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-236-30
Zoro #
G7771710
UPC #
603908600763
Country of Origin
Japan
Details
Item
Coolant-proof Micrometer
Resolution
0.001mm
Range
50 to 75mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
IP Rating
Not Rated
Description
Thimble Micrometer,Ratchet,Spc 75mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.