Zoro Homepage

Thread Pitch, 0.4-0.5mm

  • Mfr # 125-106

  • Zoro # G7764397


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Range
25 to 50mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-106
Zoro #
G7764397
UPC #
603908582441
Country of Origin
Japan

Details

Item
Screw Thread Micrometers
Resolution
0.01mm
Range
25 to 50mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet

Description

Thread Pitch,0.4-0.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.