
Thread Pitch, 0.6-0.9mm
Mfr # 125-111
Zoro # G7764342
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
50 to 75mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-111
Zoro #
G7764342
UPC #
603908623625
Country of Origin
Japan
Details
Item
Screw Thread Micrometers
Resolution
0.01mm
Range
50 to 75mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet
Description
Thread Pitch,0.6-0.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.