
Thread Pitch, 3.5-5mm
Mfr # 125-105
Zoro # G7764263
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
0 to 25mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Fitted Plastic Case
Spindle
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-105
Zoro #
G7764263
UPC #
603908341673
Country of Origin
Japan
Details
Item
Screw Thread Micrometers
Resolution
0.01mm
Range
0 to 25mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet
Description
Thread Pitch,3.5-5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.