Thrust Stem Set for Lgd/Lge-1025 and 10
Mfr # 02ADC740
Zoro # G7800228
product price: $73.45
/eaKey Features
Length (In.)
5.5
Height (In.)
1.5
Width (In.)
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02ADC740
Zoro #
G7800228
UPC #
603908411321
Country of Origin
Japan
Dimensions
Length (In.)
5.5
Height (In.)
1.5
Width (In.)
2
Details
Item
THRUST STEM SET
Color
Silver
Description
Thrust Stem Set for Lgd/Lge-1025 and 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.