Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Rod

  • Mfr # 619061

  • Zoro # G9626732


product price: $62.19
/ea

Key Features

Impact Rated
No
Accessory Type
Adjustable Tie Rod
For Use With
Square Type Gauge Blocks
Working Surface
6.35 mm
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619061
Zoro #
G9626732
UPC #
-
Country of Origin
Japan

Details

Impact Rated
No
Item
1PC, TIE ROD 4.1/2"/ADJ
Accessory Type
Adjustable Tie Rod
For Use With
Square Type Gauge Blocks
Working Surface
6.35 mm
Number of Pieces
2

Description

Adjustable Tie Rod, For Use With Square Type Gauge Blocks, Number of Pieces 2, Working Surface 6.35 mm, Dimensions 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.