Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Replacement Head Assembly, 4-4.5

  • Mfr # 04AZA943

  • Zoro # G2118375


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Range
4 - 4.5
Width (In.)
4
Length (In.)
4.5
Features
TiN-coated measuring contact head assembly
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04AZA943
Zoro #
G2118375
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
4
Length (In.)
4.5
Height (In.)
4

Details

Item
HEAD ASSY, FOR BM, 4 - 4.5"
Range
4 - 4.5
Features
TiN-coated measuring contact head assembly
Rotating Spindle (Yes/No)
No
Standards
4-4.5"

Description

Holtest/Borematic, Range 4 - 4.5, Rotating Spindle (Yes/No) No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.