Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Replacement Head Assembly, 4.5-5

  • Mfr # 04AZA944

  • Zoro # G2118472


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Range
4.5 - 5
Features
TiN-coated measuring contact head assembly
Standards
4.5-5"
Length (In.)
4.5
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04AZA944
Zoro #
G2118472
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
4.5
Width (In.)
4
Height (In.)
4

Details

Item
MEASURING HEAD ASSY/568-445-10
Range
4.5 - 5
Features
TiN-coated measuring contact head assembly
Standards
4.5-5"
Rotating Spindle (Yes/No)
No

Description

Holtest/Borematic, Range 4.5 - 5, Rotating Spindle (Yes/No) No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.