Zoro Homepage

Tip, 8.0

  • Mfr # 124-819

  • Zoro # G7801987


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
2
Height (In.)
1.5
Special Features
balls are carbide
Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-819
Zoro #
G7801987
UPC #
603908028413
Country of Origin
Japan

Dimensions

Width (In.)
2
Height (In.)
1.5
Length (In.)
1
Overall Width
2
Overall Height
1.5
Overall Length
1

Details

Item
TIP/8.0
Color
Blue
Special Features
balls are carbide
Weight
0.5
Standards
8mm diam

Description

Tip,8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.