Zoro Homepage

Tip Thread Set 6 pcs

  • Mfr # 116-830

  • Zoro # G7801442


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
2
Length (In.)
1
Special Features
Optional Accessories
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-830
Zoro #
G7801442
UPC #
603908025856
Country of Origin
Japan

Dimensions

Width (In.)
2
Length (In.)
1
Height (In.)
1.5

Details

Item
TIP THREAD SET 6PCS/SET
Color
Blue
Special Features
Optional Accessories

Description

Tip Thread Set 6 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.