Tip, U11M1 64-48 TPI
Mfr # 116-831
Zoro # G7801451
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1.5
Length (In.)
1
Width (In.)
2
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116-831
Zoro #
G7801451
UPC #
603908025863
Country of Origin
Japan
Dimensions
Height (In.)
1.5
Length (In.)
1
Width (In.)
2
Details
Item
TIP/U11M1 64-48 TPI
Color
Blue
Description
Tip,U11M1 64-48 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.