Tip, W6 18-14 TPI
Mfr # 126-816
Zoro # G7801558
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Width (In.)
4
Length (In.)
5
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126-816
Zoro #
G7801558
UPC #
603908030256
Country of Origin
Japan
Dimensions
Height (In.)
1
Width (In.)
4
Length (In.)
5
Details
Item
TIP/W6 18-14 TPI
Color
Blue
Description
Tip,W6 18-14 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.