
Tip/2.381
Mfr # 124-806
Zoro # G0969626
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Standards
2.381mm (3/32")
Overall Width
1.5
Overall Length
2
Features
Interchangeable ball anvil-spindle tip set
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-806
Zoro #
G0969626
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
1.5
Overall Length
2
Overall Height
1
Details
Item
TIP/2.381
Standards
2.381mm (3/32")
Features
Interchangeable ball anvil-spindle tip set
Color
Blue
Weight
0.01
Product Type
Tip/2.381
Description
Tip/2.381
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.