Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176-821A
Zoro #
G1565621
UPC #
603908600367
Country of Origin
Japan
Dimensions
Max Specimen Height
107.0 mm
Base Dimensions
15.4 in x 7.3 in x 12.3 in (HxWxD)
Manufacturers Warranty Length
1 yr
Details
Item
Toolmaker's Microscope
Eyepiece Type
Monocular
Features
Micrometer heads for x-y measurement, protractor eyepiece, 2 in x 4 in stage travel, Stepless Transmitted/Reflected LED Illumination, 90 Deg cross hair reticle
Light Source
LED
Stand Type
Pole
Optical Magnification
25X
Maximum Magnification Capability
200X
Eyepiece Protractor
Yes
Optical Magnification Range
25X
Includes
Ergonomic side handles for easy transport
Working Distance
67 mm
Description
Toolmaker's Microscope, Eyepiece Type Monocular, Stand Type Pole, Light Source LED, Max Specimen Height 107.0 mm, Optical Magnification 25X, Maximum Magnification Capability 200X, Base Dimensions 15.4 in x 7.3 in x 12.3 in (HxWxD), Manufacturers Warranty Length 1 yr, Working Distance 67 mm, Eyepiece Protractor Yes, Features Micrometer heads for x-y measurement, protractor eyepiece, 2 in x 4 in stage travel, Stepless Transmitted/Reflected LED Illumination, 90 Deg cross hair reticle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.