Zoro Homepage

Transfer Stand

  • Mfr # 519-109-10

  • Zoro # G9626802


product price: $918.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indicators/Linear Gages
Impact Rated
No
Base Length
6.61 in
Anvil Material
Steel
Base Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-109-10
Zoro #
G9626802
UPC #
-
Country of Origin
Switzerland

Dimensions

Base Length
6.61 in
Base Height
4.33 in
Base Size
6.61 in x 4.33 in

Details

For Use With
Indicators/Linear Gages
Impact Rated
No
Item
Transfer Stand
Anvil Material
Steel

Description

Transfer Stand, Base Height 4.33 in, Base Length 6.61 in, Base Size 6.61 in x 4.33 in, Anvil Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.