Zoro Homepage

Transmitter Kit, Wireless, Battery

  • Mfr # 264-620-IP-S

  • Zoro # G122439976


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-620-IP-S
Zoro #
G122439976
UPC #
603908653288
Country of Origin
Japan

Description

Transmitter Kit, Brand and Series Mitutoyo U-Wave, Communication Range 20 m, Compatible Receiver Model Number U-Wave-R, For Use With IP67 Calipers, Number of Channels 100, Output End Connection Type Wireless, Transmission Protocol U-Wave-R, Compatible Software Package SPC, Instrument Connection Type Not Applicable, Onboard Memory 40000, Required Power Source CR2032, Compatible Output Devices Computer, Power Source Battery, IP Rating IP67

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.