Zoro Homepage

Tube Micrometer 2 to 3"

  • Mfr # 115-243

  • Zoro # G0969976


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-243
Zoro #
G0969976
UPC #
-
Country of Origin
Japan

Details

Item
Tube Micrometer
Resolution
0.001"
Range
2 to 3"
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
Thimble
Ratchet

Description

Tube Micrometer 2-3In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.