Zoro Homepage

Turret, Bf/Df

  • Mfr # 176-211

  • Zoro # G7801652


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1
Length (In.)
3
Color
Silver
Width (In.)
1.5
For Use With
High-Power Multi-Function Measuring Microscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-211
Zoro #
G7801652
UPC #
603908346869
Country of Origin
Japan

Dimensions

Height (In.)
1
Length (In.)
3
Width (In.)
1.5

Details

Item
TURRET (BF/DF)
Color
Silver
For Use With
High-Power Multi-Function Measuring Microscopes
Special Features
Optional Accessory

Description

Turret,Bf/Df

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.