U-Wave Transmitter, Wireless SPC
Mfr # 02AZD730G
Zoro # G1292365
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
1-3/4
Includes
Battery
Height (In.)
3/4
Width (In.)
1-11/64
For Use With
U-Wave Wireless System for SPC Data Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02AZD730G
Zoro #
G1292365
UPC #
603908517153
Country of Origin
Japan
Dimensions
Length (In.)
1-3/4
Height (In.)
3/4
Width (In.)
1-11/64
Details
Item
U-Wave Transmitter
Includes
Battery
For Use With
U-Wave Wireless System for SPC Data Transfer
Power Source
Battery
Transmission Protocol
Zigbee
Compatible Transmitter Model Number
Digimatic Micrometer
Brand and Series
Mitutoyo U-Wave-T
Compatible Receiver Model Number
02AZD810D
Required Power Source
CR2032
Communication Range
20 m
IP Rating
IP67
Includes Battery
Yes
Compatible Output Devices
Connector(02AZF310), Digimatic Micrometer
Compatible Software Package
MeasurLink, USB-ITPAK V2.1
Number of Pieces
1
Product Type
U-Wave Transmitter
Description
This Mitutoyo 02AZD730G U-Wave Transmitter is a wireless SPC that comes with a Digimatic Micrometer. The product features a zigbee 2.4 GHz band transmission protocol, allowing you to send measurement data from the Digimatic Micrometer directly to your computer or PDA wirelessly. MeasurLink software is compatible with this wireless SPC, as well as USB-ITPAK V2.1. This limited time deal also includes a connector and an adaptor for the transmitter model number, which is compatible with the Digimatic Micrometer. The Mitutoyo Wireless SPC is a great tool for your business if you need quick access to accurate measurements at all times.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.