Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Universal Bevel Protractor (Discontinued)

  • Mfr # 187-902
  • Zoro # G9699467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187-902
Zoro #
G9699467
UPC #
-
Country of Origin
Japan

Dimensions

Length
13
Width
5.5
Height
1.5

Details

Item
UNIVERSAL BEVEL PROTRACTOR (6" & 12" Blades)
Features
can be attached to height gages
Color
Silver

Description

Protractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.