
Universal Bevel Protractor
Mfr # 187-908-10
Zoro # G0971315
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Length
13
Width
5.5
Height
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187-908-10
Zoro #
G0971315
UPC #
-
Country of Origin
Japan
Dimensions
Length
13
Width
5.5
Height
2
Details
Item
PROTRACTOR SET/B300
Color
Silver
Description
Universal Bevel Protractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.