Shop MITUTOYO
See all product information
Create Account
Bevel Protractor, Graduations 1 deg
Mfr # 187-904-10
Zoro # G2091275
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Graduations
1 Degrees
Blade Size
6 in
Range
0 Degrees to 360 Degrees
Features
Magnifier Glass, Flush Reading, No Parallax Error
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187-904-10
- Zoro #
- G2091275
- UPC #
- 603908057451
- Country of Origin
- Japan
Dimensions
- Blade Size
- 6 in
- Length
- 12 in
- Head Length
- 12 in
- Blade Length
- 6 in
Details
- Item
- Bevel Protractor
- Graduations
- 1 Degrees
- Range
- 0 Degrees to 360 Degrees
- Features
- Magnifier Glass, Flush Reading, No Parallax Error
- Finish
- Satin Chrome
- Display
- Dial, 1" Dia
- Accuracy
- +/-5 min
- Includes
- Clamp Box, Plastic Case
- Material
- Stainless Steel
- Operation Type
- Mechanical
- Magnetic Head
- Yes
- Head Shape
- Circle
- Blade Style
- Bevel
- Protractor Style
- Bevel Protractor
- Product Type
- Bevel Protractor
- Angle Measured - Maximum
- 360 Degrees
- Angle Measured - Minimum
- 0 Degrees
Description
Bevel Protractor, Bevel Protractor, Range 0 Degrees to 360 Degrees , Graduations 1 Degrees , Accuracy +/-5 min, Material Stainless Steel, Blade Length 6 in, Blade Style Bevel, Operation Type Mechanical, Finish Satin Chrome, Head Length 12 in, Head Shape Circle, Includes Clamp Box, Plastic Case, Magnetic Head Yes, Repeatability -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.