Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Micrometer, 0 to 1", 0.0001"

  • Mfr # 117-107

  • Zoro # G2888383


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Vernier
Features
IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils
Includes
(1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-107
Zoro #
G2888383
UPC #
603908026037
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Dimension Type
Inch
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Details

Item
Universal Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Vernier
Features
IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Interchangeable Anvils
Includes
(1) Fitted Plastic Case
Spindle
Flat
Anvil
Interchangeable
Thimble
Friction
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Anvil Material
Carbide
SPC Output
No
Spindle Material
Carbide Tipped
Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Accuracy
+/-0.0002 in
Case Type
Plastic Case
Case Included
Yes
Included Certification
Certificate of Inspection
Thimble Type
Friction
Maximum Measurement - Inch
1 in
Coolant Resistant
Yes
Anvil Shape
Interchangeable
Rotating Spindle
Yes

Description

Digital Universal Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Interchangeable, Coolant Resistant Yes, Dimension Type Inch, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Case Included Yes, Case Type Plastic Case, Included Certification Certificate of Inspection, Includes Interchangeable Anvil, Lock Nut Type Lever, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.