Zoro Homepage

V-Anvil, 8mm Groove Width

  • Mfr # 810-042

  • Zoro # G7800377


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Standards
Outside ΓΈ10 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-042
Zoro #
G7800377
UPC #
603908572145
Country of Origin
Taiwan, Province of China

Details

Item
V-ANVIL, 8MM GROOVE WIDTH
Color
Silver
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Standards
Outside ΓΈ10 mm)

Description

V-Anvil,8mm Groove Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.