
V-Type Adapter
Mfr # 12AAE644
Zoro # G7801783
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.5
Height (In.)
0.5
Color
Black
Length (In.)
15
Special Features
standard accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAE644
Zoro #
G7801783
UPC #
603908411888
Country of Origin
Japan
Dimensions
Width (In.)
2.5
Height (In.)
0.5
Length (In.)
15
Details
Item
V-TYPE ADAPTER
Color
Black
Special Features
standard accessory
Description
V-Type Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.