Zoro Homepage

Vernier Caliper, 130mm, Fine Adj

  • Mfr # 532-101

  • Zoro # G7779480


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
12.5
Overall Height
0.5
Height
0.5
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-101
Zoro #
G7779480
UPC #
603908141716
Country of Origin
Japan

Dimensions

Overall Length
12.5
Overall Height
0.5
Height
0.5
Length
12.5
Overall Width
6
Width
6

Details

Item
VERNIER CALIPER, 130MM, W/ FINE ADJ
Color
Silver
Weight
1
Features
With fine adjustment
Standards
0-130mm

Description

Vernier Caliper,130mm,Fine Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.