Zoro Homepage

Vernier Caliper, 150mm

  • Mfr # 530-122

  • Zoro # G7779340


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.5
Length
10.5
Color
Silver
Overall Height
1
Standards
0-150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-122
Zoro #
G7779340
UPC #
603908141440
Country of Origin
Japan

Dimensions

Overall Length
10.5
Length
10.5
Overall Height
1
Height
1
Width
5
Overall Width
5

Details

Item
VERNIER CALIPER, 150MM
Color
Silver
Standards
0-150mm
Features
Standard Model
Weight
1

Description

Vernier Caliper,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.