Vernier Caliper
Mfr # 160-105
Zoro # G0971017
product price: $1,869.99
/ea
Free Shipping & Returns
Key Features
Standards
0 (1")-40"
Features
Nib Style Jaws and Fine Adjustment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160-105
Zoro #
G0971017
UPC #
-
Country of Origin
Japan
Details
Item
VERNIER CALIPER, 40"
Standards
0 (1")-40"
Features
Nib Style Jaws and Fine Adjustment
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.